ETN Y48D57T06 6 KVA ENCAPS XFMR 3PH

Item #: 0624377

Cat #: Y48D57T06

UPC: 786680145032

$ 3637.12 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D57T06 6 KVA ENCAPS XF

Overview

C-H Y48D57T06 6 KVA ENCAPS XF
Also known as: 786680145032, Y48D57T06, CUTY48D57T06

Specifications

Volt Amps: 6kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 575 Delta
Volt Amps: 6kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 575 Delta