ETN Y48G28T06CUSS 6 KVA ENCAPS XFMR

Item #: 0624372

Cat #: Y48G28T06CUSS

UPC: 786680145018

$ 5536.31 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06CUSS 6 KVA ENCAP

Overview

C-H Y48G28T06CUSS 6 KVA ENCAP
Also known as: 786680145018, Y48G28T06CUSS, CUTY48G28T06CUSS

Specifications

Volt Amps: 6kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y