ETN Y48G28T06SS 6 KVA ENCAPS XFMR 3

Item #: 0624370

Cat #: Y48G28T06SS

UPC: 786680145001

$ 4079.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T06SS 6 KVA ENCAPS

Overview

C-H Y48G28T06SS 6 KVA ENCAPS
Also known as: 786680145001, Y48G28T06SS, CUTY48G28T06SS

Specifications

Volt Amps: 6kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 6kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y