125A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0624358

Cat #: JJN-125

UPC: 051712627122

$ 127.21 EA
Company wide:
12 in stock
Documents & Guides
125 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron

Overview

125 Amp Class T Fast-Acting Fuse, Current-Limiting, 300V, Bolt-On, T-Tron
Also known as: 051712627122, JJN-125, BUSJJN125

Specifications

Class: T
Volts AC: 300
Amps: 125
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: T
Amps: 125
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 300
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA