Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21846

Item #: 0624355
Cat #: S3762
UPC: 045923037627
Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 650 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

60 Watt CA10 Incandescent; Clear; 1500 Average rated hours; 650 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923037627, S3762, SATS3762

Specifications

Shape: CA10 (Bent Tip)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA10 (Bent Tip)
Lumens: 650
Wattage: 60
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)