ETN Y48G24E06A General-Purpose Enca

Item #: 0624323

Cat #: Y48G24E06A

UPC: 786680144455

$ 3596.40 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G24E06A GENERAL-PURPOS

Overview

C-H Y48G24E06A GENERAL-PURPOS
Also known as: 786680144455, Y48G24E06A, CUTY48G24E06A

Specifications

Phase: 3
Volt Amps: 6kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 240 Delta
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 240 Delta
Volt Amps: 6kVA
Primary Voltage: 480