ETN V48M28E22EE General-Purpose Tra

Item #: 0624322

Cat #: V48M28E22EE

UPC: 786680029936

Company wide:
0 in stock
Documents & Guides
C-H V48M28E22EE GENERAL-PURPO

Overview

C-H V48M28E22EE GENERAL-PURPO
Also known as: 786680029936, V48M28E22EE, CUTV48M28E22EE

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y