ETN V48M51T49CUNV 150 KVA TENV XFMR

Item #: 0624313

Cat #: V48M51T49CUNV

UPC: 786680144035

$ 70474.73 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M51T49CUNV 150 KVA TEN

Overview

C-H V48M51T49CUNV 150 KVA TEN
Also known as: 786680144035, V48M51T49CUNV, CUTV48M51T49CUNV

Specifications

Volt Amps: 150kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 240/416Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 240/416Y