250W 3-Way Turn Knob Socket, Interior Only

Item #: 0624307

Cat #: 90-1140

UPC: 045923911408

Company wide:
0 in stock
Documents & Guides
3-Way Turn Knob Interior Mechanism With Screw Terminals; 250W; 250V

Overview

3-Way Turn Knob Interior Mechanism With Screw Terminals; 250W; 250V
Also known as: 045923911408, 90-1140, SAT901140

Specifications

Volts AC: 250
Wattage: 250
Volts AC: 250
Wattage: 250