ETN V48M51T45CUNV 45 KVA TENV XFMR

Item #: 0624277

Cat #: V48M51T45CUNV

UPC: 786680143748

$ 17644.05 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M51T45CUNV 45 KVA TENV

Overview

C-H V48M51T45CUNV 45 KVA TENV
Also known as: 786680143748, V48M51T45CUNV, CUTV48M51T45CUNV

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 240/416Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 240/416Y