ETN V48M28B45NVSS 45 KVA TENV XFMR

Item #: 0624272

Cat #: V48M28B45NVSS

UPC: 786680143731

$ 13896.94 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B45NVSS 45 KVA TENV

Overview

C-H V48M28B45NVSS 45 KVA TENV
Also known as: 786680143731, V48M28B45NVSS, CUTV48M28B45NVSS

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y