ETN V48M28B45CUNVS6 45 KVA TENV XFM

Item #: 0624262

Cat #: V48M28B45CUNVS6

UPC: 786680143717

$ 48947.36 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28B45CUNVS6 45 KVA TE

Overview

C-H V48M28B45CUNVS6 45 KVA TE
Also known as: 786680143717, V48M28B45CUNVS6, CUTV48M28B45CUNVS6

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y