Side Mount Strip, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 0624260
Cat #: SM 2 32 MVOLT GEB1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Side Mount Strip, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start Ballast

Overview

Side Mount Strip, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start Ballast
Also known as: SM 2 32 MVOLT GEB1, LITSM232MVOLTGEB10

Specifications

Color: White
Material: Steel
Light Technology: Fluorescent
Color: White
Light Technology: Fluorescent
Material: Steel

Customer Reviews

No reviews for this product
(0)