ETN S48J42S25CU 25 KVA ENCAPS XFMR

Item #: 0624153

Cat #: S48J42S25CU

UPC: 786680141713

$ 13479.50 EA
Company wide:
0 in stock
Documents & Guides
C-H S48J42S25CU 25 KVA ENCAPS

Overview

C-H S48J42S25CU 25 KVA ENCAPS
Also known as: 786680141713, S48J42S25CU, CUTS48J42S25CU

Specifications

Volt Amps: 25kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 220 Delta
Volt Amps: 25kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 220 Delta