5/16" Hex Slot Ground Screw

Item #: 0624132

Cat #: 1032TCTP

UPC: 781002141112

$ 0.15 EA
Company wide:
31,300 in stock
Documents & Guides
Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111*

Overview

Ground Screw, Cutting Point Hex/Philips/Slot Head. Size: 10/32 x 3/8". Hex Size: 5/16". Green Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 14111*

Ground Screws feature a thread cutting point for quick installation and are used to ground wires in electrical junction boxes. They can also be used with pigtails and are plated green for indentification purposes.

Also known as: 781002141112, 1032TCTP, DOT1032TCTP

Specifications

Drive: Hex, Phillips, Slotted
Screw Head: Flanged Hex
Color: Green
Size: # 10
Length: 3/8 in
Material: Steel
Finish: Zinc Plated
Drive: Hex, Phillips, Slotted
Color: Green
Length: 3/8 in
Finish: Zinc Plated
Screw Head: Flanged Hex
Size: # 10
Material: Steel