900 Amp, 600V, UL Class T

Item #: 0624128

Cat #: JLLS900

UPC: 079458010596

$ 1784.00 EA
Company wide:
0 in stock
Documents & Guides
900 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

900 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space saving POWR-GARD Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection.

Also known as: 079458010596, JLLS900, LFUJLLS900

Specifications

Amps: 900
Speed: Fast Acting
Class: T
Volts AC: 600
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Amps: 900
Class: T
Volts DC: 300
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA