White Knit Rags, Medium Weight - 2lb Bag

Item #: 0624126

Cat #: RGZ2

UPC: 781002119227

$ 30.48 EA
Company wide:
373 in stock
Documents & Guides
2lb Bag White Knit Rags, Medium Weight, Random Size

Overview

2lb Bag White Knit Rags, Medium Weight, Random Size

Rags are all new material bleached knits. They are medium weight, random size, soft, absorbent, and are a low linting Premium all purpose wiper ideal for jobsite clean up.

Also known as: 781002119227, RGZ2, DOTRGZ2

Specifications

Size: 2 lb
Type: Cleaner
Size: 2 lb
Type: Cleaner