
Operating Handle, Replacement, 30-100A, NEMA 1/3R/12, HD Switch
Item #: 0624115
Cat #: 70-7813-2
UPC: 782113407753
$ 42.84 EA
Company wide:
0
in stock
Documents & Guides
Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches
Overview
Operating Handle , Used With 30 - 100 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-fusible Safety Switches
Eaton’s safety switches continue to be a preferred choice among electrical contractors and end users. A full line of general-duty, heavy-duty, double-throw and hazardous area devices is expanded with a series of innovative new products for a vast variety of applications. Focused heavily on safety, Eaton’s switching device product line brings state-of-the art designs that can even be customized to fit your unique needs.
Also known as: 782113407753, 70-7813-2, CUT7078132
Specifications
| Poles: | 3, 2, 6, 4 |
| Type: | Operating Handle |
| Mounting: | Device |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Amps Range: | 30 - 100 |
| Poles: | 3, 2, 6, 4 |
| Mounting: | Device |
| Amps Range: | 30 - 100 |
| Type: | Operating Handle |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |