ETN S24N27S15CUS6 15 KVA ENCAPS XFM

Item #: 0624107

Cat #: S24N27S15CUS6

UPC: 786680141577

$ 8043.00 EA
Company wide:
0 in stock
Documents & Guides
C-H S24N27S15CUS6 15 KVA ENCA

Overview

C-H S24N27S15CUS6 15 KVA ENCA
Also known as: 786680141577, S24N27S15CUS6, CUTS24N27S15CUS6

Specifications

Volt Amps: 1.500kVA
Type: Transformer
Secondary Voltage: 277
Primary Voltage: 240
Volt Amps: 1.500kVA
Secondary Voltage: 277
Type: Transformer
Primary Voltage: 240