ETN S48D27S15 15 KVA ENCAPS XFMR 1P

Item #: 0624105

Cat #: S48D27S15

UPC: 786680141560

$ 3933.29 EA
Company wide:
0 in stock
Documents & Guides
C-H S48D27S15 15 KVA ENCAPS X

Overview

C-H S48D27S15 15 KVA ENCAPS X
Also known as: 786680141560, S48D27S15, CUTS48D27S15

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 277
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 277