Feed Through Terminal Block, Type: M 4/6.4A

Item #: 0624088

Cat #: 0125 479.25

UPC: 662019959047

$ 6.05 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.4A. Color: Blue. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.4A. Color: Blue. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019959047, 0125 479.25, ENT1SNA125479R2500

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Blue
Mounting: DIN Rail
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Blue
Family / Style: Entrelec