ETN S25N54P02P 2 KVA ENCAPS XFMR 1P

Item #: 0624067

Cat #: S25N54P02P

UPC: 786680141317

$ 1214.25 EA
Company wide:
0 in stock
Documents & Guides
C-H S25N54P02P 2 KVA ENCAPS X

Overview

C-H S25N54P02P 2 KVA ENCAPS X
Also known as: 786680141317, S25N54P02P, CUTS25N54P02P

Specifications

Volt Amps: 2kVA
Type: Transformer
Primary Voltage: 220
Secondary Voltage: 127/254
Volt Amps: 2kVA
Primary Voltage: 220
Type: Transformer
Secondary Voltage: 127/254