ETN S48G14S01CU 1 KVA ENCAPS XFMR 1

Item #: 0624064

Cat #: S48G14S01CU

UPC: 786680141294

$ 1104.87 EA
Company wide:
0 in stock
Documents & Guides
C-H S48G14S01CU 1 KVA ENCAPS

Overview

C-H S48G14S01CU 1 KVA ENCAPS
Also known as: 786680141294, S48G14S01CU, CUTS48G14S01CU

Specifications

Volt Amps: 1kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 110/220
Volt Amps: 1kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 110/220