50Amp, 650VDC, Semicndr W/O Indicator

Item #: 0624035

Cat #: LA70Q50-4

UPC: 079458153095

Company wide:
0 in stock
Documents & Guides
50Amp, 650VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

50Amp, 650VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458153095, LA70Q50-4, LFULA70Q504

Specifications

Volts AC: 700
Speed: Very Fast Acting
Amps: 50
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: LA70QS
Volts AC: 700
Amps: 50
Interrupt Rating DC: 100 kA
Class: aR
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: LA70QS