Twist-To Release Operator, Modular

Item #: 0624018

Cat #: MPMT4-10R

UPC: 320500307257

$ 60.84 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Mushroom Head, 60mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Twist-to-Relase Pushbutton Operator, Non-illuminated, Mushroom Head, 60mm Diameter, Red Plastic, Maintained Latching. NEMA Rating: 1, 3R, 4, 4X, 12, 13. ***Must add Contact Block Holder***

Modular Emergency Stop - Twist release - Mushroom 60mm - Red - Non-illuminated - Black - No contact block

Also known as: 320500307257, MPMT4-10R, ABBMPMT410R

Specifications

Color: Red
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained
Diameter: 60 mm
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Diameter: 60 mm
Family / Style: Modular
Type: Non-Illuminated, Maintained