ETN C1000K5T Industrial Control Tra

Item #: 0624014

Cat #: C1000K5T

UPC: 786680023583

Company wide:
0 in stock
Documents & Guides
C-H C1000K5T INDUSTRIAL CONTR

Overview

C-H C1000K5T INDUSTRIAL CONTR
Also known as: 786680023583, C1000K5T, CUTC1000K5T

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 200/230/460
Volt Amps: 1kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 200/230/460