ETN C1000K5U Industrial Control Tra

Item #: 0624012

Cat #: C1000K5U

UPC: 786680023576

Call for price
Company wide:
0 in stock
Documents & Guides
C-H C1000K5U INDUSTRIAL CONTR

Overview

C-H C1000K5U INDUSTRIAL CONTR
Also known as: 786680023576, C1000K5U, CUTC1000K5U

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 346/380/415
Volt Amps: 1kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 346/380/415