22mm Contact Block, 1 N.C., Modular

Item #: 0623984

Cat #: MCB-01B

UPC: 320500307837

$ 18.21 EA
Company wide:
35 in stock
Documents & Guides
1 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

1 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

1 N.C. Contact Block. 22.5mm, 600V Rated, Base Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches. 

Also known as: 320500307837, MCB-01B, ABBMCB01B

Specifications

Type: Accessories, Contact Block, 1 N.C.
Mounting: Base
Family / Style: Modular
Volts DC: 600
Volts AC: 600
Type: Accessories, Contact Block, 1 N.C.
Family / Style: Modular
Volts AC: 600
Mounting: Base
Volts DC: 600