Spiralwrap Protective Sheathing, 0.13", Black

Item #: 0623930

Cat #: 1NFP0C

UPC: 089306000952

$ 0.34 FT
Company wide:
0 in stock
Documents & Guides
Spiralwrap Protective Sheathing, .13" Diameter, PE, Black, 100 ft/roll

Overview

Spiralwrap Protective Sheathing, .13" Diameter, PE, Black, 100 ft/roll

HellermannTyton’s Spiralwrap protective sheathing provides cable protection and flexible routing. Spiralwrap is wrapped around a group of cables to shield and organize.

Also known as: 089306000952, 1NFP0C, TYN1NFP0C

Specifications

Color: Black
Color: Black