15 Amp, 125 Volt, Mountable NEMA 5-15R, Gray

Item #: 0623895

Cat #: 16252-DIN

UPC: 078477122341

$ 91.78 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Gray.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, DIN-Rail Mountable Modules Receptacle, Straight Blade, Industrial Grade, Grounding, Standard Duplex, Terminal Block Wired, Strap - Gray.

The DIN-Rail Series receptacle modules are designed to offer a quick, easy solution for providing utility power to a control cabinet. DIN-Rail Mount Receptacles are designed for mounting on DIN-Rails in equipment cabinets where convenient plug-in surge protection, ground fault protection, or an Industrial Grade duplex receptacle is desired for cord-connected test equipment and computers. The DIN-Rail Mount Receptacles are compatible with DIN 35 standard and low profile rails as well as DIN 32 standard rails, providing a wide range of mounting options.

Also known as: 078477122341, 16252-DIN, LEV16252DIN, din rail duplex

Specifications

Type: Grounding, Receptacle, Industrial Grade, Duplex
Volts AC: 120
Mounting: DIN Rail
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Duplex
Mounting: DIN Rail
Amps: 15
Volts AC: 120
Color: Gray
NEMA Configuration: 5-15R