ETN Y48M22T45CUSS 45 KVA ENCAPS 3PH

Item #: 0623884

Cat #: Y48M22T45CUSS

UPC: 786680139772

$ 21506.54 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M22T45CUSS 45 KVA ENCA

Overview

C-H Y48M22T45CUSS 45 KVA ENCA
Also known as: 786680139772, Y48M22T45CUSS, CUTY48M22T45CUSS

Specifications

Volt Amps: 45kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 45kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/240 Delta