ETN S40N14S02CEL24 General-Purpose

Item #: 0623865

Cat #: S40N14S02CEL24

UPC: 786680020360

$ 3804.38 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S02CEL24 GENERAL-PU

Overview

C-H S40N14S02CEL24 GENERAL-PU
Also known as: 786680020360, S40N14S02CEL24, CUTS40N14S02CEL24

Specifications

Volt Amps: 2kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 2kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440