15 KVA ENCAPS 3PH 480-208Y/120 150C RISE, COPPER

Item #: 0623858

Cat #: Y48D28T15CUSSLS47

UPC: 786680139673

$ 10014.83 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15CUSSLS47 15 KVA

Overview

C-H Y48D28T15CUSSLS47 15 KVA
Also known as: 786680139673, Y48D28T15CUSSLS47, CUTY48D28T15CUSSLS

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y