ETN S40N14S10CE General-Purpose Enc

Item #: 0623857

Cat #: S40N14S10CE

UPC: 786680020322

$ 8696.99 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S10CE GENERAL-PURPO

Overview

C-H S40N14S10CE GENERAL-PURPO
Also known as: 786680020322, S40N14S10CE, CUTS40N14S10CE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220/380/400/416/440
Phase: 1
Volt Amps: 10kVA
Primary Voltage: 190/200/208/220/380/400/416/440
Type: Dry Type Transformer
Secondary Voltage: 110/220