ETN Y48D24T15SS4X 15 KVA ENCAPS NEM

Item #: 0623856

Cat #: Y48D24T15SS4X

UPC: 786680139666

$ 21352.73 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D24T15SS4X 15 KVA ENCA

Overview

C-H Y48D24T15SS4X 15 KVA ENCA
Also known as: 786680139666, Y48D24T15SS4X, CUTY48D24T15SS4X

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 240 Delta
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 240 Delta