ETN S40N14S07CE General-Purpose Enc

Item #: 0623855

Cat #: S40N14S07CE

UPC: 786680020315

$ 8398.94 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S07CE GENERAL-PURPO

Overview

C-H S40N14S07CE GENERAL-PURPO
Also known as: 786680020315, S40N14S07CE, CUTS40N14S07CE

Specifications

Volt Amps: 7.500kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 7.500kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440