ETN S40N14S16CE General-Purpose Enc

Item #: 0623849

Cat #: S40N14S16CE

UPC: 786680020278

$ 2997.34 EA
Company wide:
0 in stock
Documents & Guides
C-H S40N14S16CE GENERAL-PURPO

Overview

C-H S40N14S16CE GENERAL-PURPO
Also known as: 786680020278, S40N14S16CE, CUTS40N14S16CE

Specifications

Volt Amps: 1.500kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 1.500kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440