7" & 9" Large Angle Grinder

Item #: 0623841

Cat #: D28499X

UPC: 028877371306

Company wide:
0 in stock
Documents & Guides
Current: 15a Ac/dc, Maximum Watts Out: 3950w, No Load Speed: 6000rpm, Wheels Speed: 6600rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 20.7in,tool Weight: 14.5lb, Includes: 7in & 9in Guard; 5 Position Side Handle

Overview

Current: 15a Ac/dc, Maximum Watts Out: 3950w, No Load Speed: 6000rpm, Wheels Speed: 6600rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 20.7in,tool Weight: 14.5lb, Includes: 7in & 9in Guard; 5 Position Side Handle

DEWALT® D28499X heavy-duty large angle grinder is designed for 7-in and 9-in grinding. Its high-power, 5.3 maximum HP motor with overload protection delivers 6,000 RPM and provides higher operating speeds under load.

Also known as: 028877371306, D28499X, DEWD28499X

Specifications

Amps: 15
Type: Angle Grinder
Amps: 15
Type: Angle Grinder