4" Octagon Box w/Hanger, 2" Deep KOs, Metallic

Item #: 0623829

Cat #: FBRS420SC

UPC: 018997753007

$ 64.97 EA
Company wide:
140 in stock
Ceiling Fixture Box with Bar Hanger, For Suspended Ceilings, Metallic. Depth: 2"..Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2. Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 70 lbs. Cubic Inches: 20". Kit includes box/bracket assembly with turnbuckle, 12 feet heavy-duty chain, and (2) "S" hooks.

Overview

Ceiling Fixture Box with Bar Hanger, For Suspended Ceilings, Metallic. Depth: 2"..Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2. Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 70 lbs. Cubic Inches: 20". Kit includes box/bracket assembly with turnbuckle, 12 feet heavy-duty chain, and (2) "S" hooks.

Designed just for mounting a fan or fixture on a suspended ceiling grid, Arlington's FBRS420C fan/fixture box kit saves money, and 30 minutes of installation time!

Also known as: 018997753007, FBRS420SC, ARLFBRS420SC

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 in
Length: 16 - 24 in, Adjustable
Material: Steel
Cubic Inches: 20 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Length: 16 - 24 in, Adjustable
Cubic Inches: 20 in³