4-1/4" Octagon Ceiling Box with Bracket, , Depth: 1-1/2", Metallic

Item #: 0623826

Cat #: FBS415S

UPC: 018997752062

$ 14.31 EA
Company wide:
73 in stock
Documents & Guides
4-1/4" Octagon Ceiling Box with Bracket, Metallic. Depth: 1-1/2".Side Knockouts: (4) 1/2".Bottom Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 70 lbs. Cubic Inches: 14.6".

Overview

4-1/4" Octagon Ceiling Box with Bracket, Metallic. Depth: 1-1/2".Side Knockouts: (4) 1/2".Bottom Knockouts: (2) 1/2". Fan Weight: 70 lbs. Fixture Weight: 70 lbs. Cubic Inches: 14.6".

Ceiling fan/fixture boxes mount directly to a joist for a super-secure installation. Two styles. Ships ready-to-install. For new work only

Also known as: 018997752062, FBS415S, ARLFBS415S

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in