4" Octagon Box, 1-1/2 Deep, KOs, Steel

Item #: 0623825

Cat #: FBS415

UPC: 018997752048

$ 10.86 EA
Company wide:
1 in stock
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, KOs, Cubic Inches: 14.6, Mounts Under Joist, Steel

Overview

4 Inch Octagon Box, 1-1/2 Inch Deep, KOs, Cubic Inches: 14.6, Mounts Under Joist, Steel

Octagon boxes are ideal for flush mounting fixtures in residential and commercial applications. They are designed to securely mount light fixtures, ceiling fans, and convenience outlets.

Also known as: 018997752048, FBS415, ARLFBS415

Specifications

Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Material: Steel
Depth: 1 1/2 in