Ceiling Fan/Fixture Pan Box, Steel, 1/2" or 5/8" Drywall

Item #: 0623821

Cat #: FBS405

UPC: 018997761859

$ 7.60 EA
Company wide:
140 in stock
4" Round, Ceiling Pan, Metallic. Depth: 1/2" or 5/8"..Bottom Knockouts:(3) 1/2". Cubic Inches: 6".

Overview

4" Round, Ceiling Pan, Metallic. Depth: 1/2" or 5/8"..Bottom Knockouts:(3) 1/2". Cubic Inches: 6".

Steel pan fan/fixture box 0.570 in. deep with captive screws designed for mounting directly to the joist.

Also known as: 018997761859, FBS405, ARLFBS405

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On
Material: Steel
Cubic Inches: 8 in³
Knockout Diameter: 1/2 in
Material: Steel
Mounting: Screw On
Cubic Inches: 8 in³