Eaton 10250T pushbutton

Item #: 0623814

Cat #: 10250T997LGD24-3X

UPC: 782114715826

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Green,2NC,Bayonet base,Illuminated,24 Vac/Vdc Lamp,LED, full voltage,24 Vac/Vdc Light Unit,Three-position,Main. push and intermediate, Mom. pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Green,2NC,Bayonet base,Illuminated,24 Vac/Vdc Lamp,LED, full voltage,24 Vac/Vdc Light Unit,Three-position,Main. push and intermediate, Mom. pull,10250T Series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114715826, 10250T997LGD24-3X, CUT10250T997LGD243

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic