ETN C2000K3AD Industrial Control Tr

Item #: 0623812

Cat #: C2000K3AD

UPC: 786680019746

Company wide:
0 in stock
Documents & Guides
C-H C2000K3AD INDUSTRIAL CONT

Overview

C-H C2000K3AD INDUSTRIAL CONT
Also known as: 786680019746, C2000K3AD, CUTC2000K3AD

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Secondary Voltage: 120
Primary Voltage: 208/277
Volt Amps: 2kVA
Secondary Voltage: 120
Type: Industrial Control Transformer
Primary Voltage: 208/277