ETN C1000K2AD Industrial Control Tr

Item #: 0623807

Cat #: C1000K2AD

UPC: 786680019722

Company wide:
0 in stock
Documents & Guides
C-H C1000K2AD INDUSTRIAL CONT

Overview

C-H C1000K2AD INDUSTRIAL CONT
Also known as: 786680019722, C1000K2AD, CUTC1000K2AD

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 240/480, 220/440, 230/460