ETN C1000K3LD Industrial Control Tr

Item #: 0623805

Cat #: C1000K3LD

UPC: 786680019715

Company wide:
0 in stock
Documents & Guides
C-H C1000K3LD INDUSTRIAL CONT

Overview

C-H C1000K3LD INDUSTRIAL CONT
Also known as: 786680019715, C1000K3LD, CUTC1000K3LD

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 380
Volt Amps: 1kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 380