ETN C1000K3MD Industrial Control Tr

Item #: 0623802

Cat #: C1000K3MD

UPC: 786680019708

Company wide:
0 in stock
Documents & Guides
C-H C1000K3MD INDUSTRIAL CONT

Overview

C-H C1000K3MD INDUSTRIAL CONT
Also known as: 786680019708, C1000K3MD, CUTC1000K3MD

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 115
Primary Voltage: 415
Volt Amps: 1kVA
Secondary Voltage: 115
Type: Industrial Control Transformer
Primary Voltage: 415