ETN V48M28T49CUNVS6 150 KVA VENT'D

Item #: 0623800

Cat #: V48M28T49CUNVS6

UPC: 786680138539

$ 89674.80 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T49CUNVS6 150 KVA V

Overview

C-H V48M28T49CUNVS6 150 KVA V
Also known as: 786680138539, V48M28T49CUNVS6, CUTV48M28T49CUNVS6

Specifications

Volt Amps: 150kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 150kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y