ETN C1000K4CD Industrial Control Tr

Item #: 0623794

Cat #: C1000K4CD

UPC: 786680019685

Company wide:
0 in stock
Documents & Guides
C-H C1000K4CD INDUSTRIAL CONT

Overview

C-H C1000K4CD INDUSTRIAL CONT
Also known as: 786680019685, C1000K4CD, CUTC1000K4CD

Specifications

Volt Amps: 1kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 550/575/600
Volt Amps: 1kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 550/575/600