Multimeter

Item #: 0623722

Cat #: FLUKE-1587

UPC: 095969262958

Call for price
Company wide:
0 in stock
Documents & Guides
MultimeterMultimeter, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 2Gohm), Frequency, Capacitance, Diode Test, Temperature & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, K-type Thermocouple, (4) Alkaline Batteries

Overview

MultimeterMultimeter, Insulation, Maximum Rating: 400mA AC/DC & 1000V AC/DC, Features: Voltage, Amperage, Resistance (0.1 Mohm - 2Gohm), Frequency, Capacitance, Diode Test, Temperature & True RMS, Includes: Remote Probe, Test Leads, Alligator Clips, Hard Case, K-type Thermocouple, (4) Alkaline Batteries
Also known as: 095969262958, FLUKE-1587, FLUFLUKE1587, megger

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000